GM FASCIA RETAINER 3/8 HOLE
502.14010
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fascia Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 1 in |
Stem Length | 23/32 in |
Compatible Hole Size | 3/8 in |
Compatible Make/Model/Year | GM 1982- On |
OEM-CHRYSLER | 6508746AA |
OEM-GM | 14045480 |
Review(s)
Product not yet rated.