GM FOLDO NUT METR.M10/1.50
502.11631
- UNSPSC 31161725
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Extruded “U" Nut M10-1.5 |
Panel Range | 1 - 6 mm |
Thread Diameter | M10 |
Pitch | 1.5 mm |
Center Of Hole To Edge | 19 mm |
OEM-GM | 11500662 |
OEM-GM | 22531616 |
Review(s)
2021-09-08
great
2021-02-20
Excellent