GM FOLDO.NUT M6.3/1.0
502.11628
- UNSPSC 31161725
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
150 pieces in stock at Vaughan, ON as of 7:47 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Spring Type Fold Nut |
Material | Steel |
Panel Range | 0.80 - 4.00 mm |
Finish | Phosphate |
Thread Diameter | M6.3 |
Pitch | 1 mm |
Center Of Hole To Edge | 13.5 mm |
OEM-GM | 11500658 |
OEM-GM | 9433043 |
Review(s)
Product not yet rated.