GM/FORD/CHRY1/4"-1/2"FL.ALU RI
502.11620
- UNSPSC 31162201
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Window Regulator Rivet |
Material | Aluminum |
Flange Diameter | 1/2 in |
Panel Range | 1/32 - 9/64 in |
Compatible Make/Model/Year | GM 1971- on |
Mandrel Material | Steel |
Diameter | 1/4 in |
OEM-CHRYSLER | 6031115 |
OEM-FORD | 385189S100 |
OEM-GM | 9436175 |
Review(s)
2020-08-26
Très bon produit