GM/FORD RET BLK AIRDAM& GRILLE
502.20989
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Air Dam & Grill Push Type Retainer |
Head Diameter | 18 mm |
Stem Length | 22 mm |
Panel Range | 7.0-9.5 mm |
Compatible Hole Size | 6.5 mm |
Compatible Make/Model/Year | Cadillac CTS, SRX and STS 2003 - On |
OEM-FORD | W713331S300 |
OEM-GM | 11589291 |
Review(s)
Product not yet rated.