GM FRONT AIR DEFLECTOR RET
502.19613
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Air Deflector Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 18 mm |
Top Head Diameter/Size | 18 mm |
Middle Head Diameter/Size | 26 mm |
Stem Length | 24 mm |
Flange Diameter | 30 mm |
Compatible Make/Model/Year | Use with 19614 C & K Trucks 1999 - On |
OEM-GM | 15733971 |
Review(s)
Product not yet rated.