GM FRONT END INST PAN NUT #8
502.10330
- UNSPSC 31161700
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front End & Instrument Panel Nut |
Material | Nylon |
Colour | Natural |
Compatible Make/Model/Year | GM 1967 - On |
Compatible Screw Size | #8 |
OEM-GM | 3893980 |
EAN | 4061975307705 |
Review(s)
Product not yet rated.