GM FRONT FENDER RET. NUT M6
502.19317
- UNSPSC 31161725
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Fender Ext. & License Plate Bracket |
Material | Steel |
Compatible Make/Model/Year | GM Express & Savanna 1996 - On |
Finish | Zinc Organic |
Compatible Screw Size | M6 |
Thread Diameter | M6 |
Pitch | 1 mm |
OEM-GM | 15707256 |
Review(s)
Product not yet rated.