GM FRONT STONE SHEILD RETAINER
502.12766
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front End Stone Shield Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter/Size | 7/8 in |
Stem Diameter | 7/16 in |
Stem Length | 13/16 in |
OEM-CHRYSLER | 6503221 |
OEM-GM | 22512276 |
Review(s)
2021-01-11
Merci