GM GARNISH MOULD FAST 1/2X5/8
502.20268
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Garnish Moulding Fastener |
Material | Steel |
Compatible Make/Model/Year | GM Cars & Trucks 1994 - On |
Finish | Zinc |
Height | 5/8 in |
Width | 1/2 in |
OEM-GM | 15748479 |
Review(s)
Product not yet rated.