GM/GMC PANEL RETAINER
502.16017
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 5/8 in |
Bottom Head Diameter/Size | 3/4 in |
Stem Diameter | 5/16 in |
Stem Length | 1 in |
Compatible Make/Model/Year | Chrysler, GM, AMC & VW 1976 - On |
OEM-GM | 363137 |
EAN | 4065233003163 |
Review(s)
Product not yet rated.