GM/GMTRUCK #8-32 WELLNUT
502.13005
- UNSPSC 31161703
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Well Nut |
Panel Range | 0.015 - 0.172 in |
Compatible Hole Size | 5/16 in |
Thread Diameter | #8 |
Threads Per Inch | 32 |
OEM-GM | 14048060 |
Review(s)
Product not yet rated.