GM H/L BEZEL NUT #8 SCR SIZE
502.11691
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Headlight Bezel Nut |
Material | Nylon |
Colour | Natural |
Compatible Make/Model/Year | GM 1974 - On |
Compatible Screw Size | #8 |
OEM-GM | 22649878 |
OEM-GM | 22649879 |
OEM-GM | 3919773 |
EAN | 4062856161164 |
Review(s)
Product not yet rated.