GM HEADLIGHT BEZEL #6/#8
502.9829
- UNSPSC 31161710
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Headlight Bezel to Body Nut #6 |
Material | Nylon |
Colour | Natural |
Compatible Screw Size | #8, #6 |
OEM-GM | 380382 |
Review(s)
Product not yet rated.