GM HEADLIGHT BEZEL NUT 5 16 HOLE #8 SCREW WHITE
502.13960
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Headlight Bezel Nut |
Material | Nylon |
Colour | Natural |
Compatible Make/Model/Year | GM 1967 - On |
Compatible Screw Size | #8 |
OEM-GM | 14013246 |
EAN | 4065233002449 |
Review(s)
Product not yet rated.