GM HEX SEMS M6X16MMX18.5WASHR
502.12064
- UNSPSC 31161620
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Head Sems® |
Material | Steel |
Colour | Yellow |
Finish | Zinc |
Length | 16 mm |
Thread Diameter | M6 |
Pitch | 1.0 mm |
Hex Size | 10 mm |
Head Type | Hex Captive Washer |
Washer Diameter | 18.5 mm |
OEM-GM | 11503812 |
OEM-GM | 11513864 |
OEM-GM | 20453400 |
EAN | 4061975313720 |
Review(s)
Product not yet rated.