GM M4-1.41X16MM HX HD SEMS
502.12741
- UNSPSC 31161520
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Metric Special Tapping Screws. Hex Head Sems®. |
Material | Steel |
Finish | Phosphate |
Length | 16 mm |
Thread Diameter | M4.6 |
Pitch | 1.41 mm |
Hex Size | 7 mm |
Head Type | Hex Captive Washer |
Washer Diameter | 12 mm |
OEM-GM | 11503395 |
OEM-GM | 11509374 |
Review(s)
Product not yet rated.