GM M6-1.81X30MM HEX HD SEMS
502.12354
- UNSPSC 31161520
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Head Sems® |
Material | Steel |
Finish | Phosphate |
Length | 30 mm |
Thread Diameter | M6.3 |
Pitch | 1.81 mm |
Hex Size | 10 mm |
Head Type | Hex Captive Washer |
Washer Diameter | 17 mm |
OEM-GM | 11500997 |
Review(s)
Product not yet rated.