Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

GM M8-1.25X25MM HEX WASHR HD

502.12336 - UNSPSC 31161520
GM M8-1.25X25MM HEX WASHR HD GM M8-1.25X25MM HEX WASHR HD
GM M8-1.25X25MM HEX WASHR HD

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Metric Body Bolt Hex Head Class 9.8
Material Steel
Colour Black
Finish Polyseal
Length 25 mm
Thread Diameter M8
Pitch 1.25 mm
Hex Size 13 mm
Head Type Hex Washer
Class 9.8
Washer Diameter 17 mm
OEM-GM 11503632

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.