GM M8-1.25X30MM HEX HD SEMS
502.13614
- UNSPSC 31161626
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Body Bolt Hex Head Sems® Class 9.8 |
Material | Steel |
Finish | Phosphate |
Length | 30 mm |
Thread Diameter | M8 |
Pitch | 1.25 mm |
Hex Size | 13 mm |
Head Type | Hex Captive Washer |
Class | 9.8 |
Washer Diameter | 24 mm |
OEM-GM | 11501188 |
OEM-GM | 11504567 |
OEM-GM | 11508269 |
OEM-GM | 11515757 |
OEM-GM | 11570082 |
Review(s)
Product not yet rated.