GM M8-1.25X30MM HEX WASHER HD
502.12348
- UNSPSC 31161520
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Washer Head |
Material | Steel |
Finish | Phosphate |
Length | 30 mm |
Thread Diameter | M8 |
Pitch | 1.25 mm |
Hex Size | 13 mm |
Head Type | Hex Washer |
Washer Diameter | 17 mm |
OEM-GM | 11500971 |
Review(s)
Product not yet rated.