Free Shipping: For every order of $350 or more with the promo code : FREESHIP

GM M8-2.12X20MM HEX WASHER HD

502.12350 - UNSPSC 31161520
GM M8-2.12X20MM HEX WASHER HD GM M8-2.12X20MM HEX WASHER HD
GM M8-2.12X20MM HEX WASHER HD

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Hex Washer Head
Material Steel
Finish Phosphate
Length 20 mm
Thread Diameter M8
Pitch 2.12 mm
Hex Size 13 mm
Head Type Hex Washer
Washer Diameter 16 mm
OEM-GM 11500086
OEM-GM 1150086
OEM-GM 11509189

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.