Free Shipping: For every order of $350 or more with the promo code : FREESHIP

GM MOULDING CLIP

502.20934 - UNSPSC 31162305
GM MOULDING CLIP GM MOULDING CLIP
GM MOULDING CLIP

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Body Side Moulding Clip
Material Nylon
Colour White
Stem Length 11 mm
Compatible Hole Size 9 mm
Compatible Make/Model/Year Buick Terraza, Chevrolet Uplander, GMC acadia, Pontiac Montana SV6 & Saturn Relay 2005 - On
Head Size 12 - 20 mm
EAN 4061975299208

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.