GM PHILL PAN HD SCR M4.2X20MM
502.12097
- UNSPSC 31161506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Pan Head Sems® Pozi-Driv |
Material | Chrome |
Length | 20 mm |
Thread Diameter | M4.6 |
Pitch | 1.41 mm |
Head Type | Pan |
Drive Type | Phillips |
Washer Diameter | 1/2 in |
OEM-GM | 11502483 |
OEM-GM | 11503503 |
OEM-GM | 9420052 |
Review(s)
Product not yet rated.