GM PT RET FOR ROCKER PANELS
502.17222
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 15 mm |
Stem Length | 20 mm |
Compatible Hole Size | 8 mm |
Compatible Make/Model/Year | GM Saturn 1991 - On |
OEM-CHRYSLER | 6504555 |
OEM-FORD | F3LY14570B |
OEM-GM | 11561878 |
OEM-GM | 21075686 |
OEM-HONDA | 90653HC4900 |
502.17222.BK | GM PT RET FOR ROCKER PANELS BULK | qty 1 |
965.21240
|
Top 21 -40 Clips with Compartment Drawer
|
qty 25 |
965.502100
|
GM BODY CLIP ASST 255PCS
|
qty 15 |
965.80
|
Top 80 Clips with 40 Compartment Bin
|
qty 25 |
Review(s)
2020-12-08
Choix impressionnant
2020-12-05
Used on Honda atvs.
Anyone looking for a less expensive alternative to the same product from Honda.
Quality is fine.
2020-10-25
Honda ATV fender clips
All ATV manufacturers
Quality is perfect
2019-03-05
Fits most applications quite well!