Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

GM PUSH TYPE RET BLACK 18MM

502.16622 - UNSPSC 31163211
GM PUSH TYPE RET BLACK 18MM GM PUSH TYPE RET BLACK 18MM
GM PUSH TYPE RET BLACK 18MM

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Front Bumper Fascia Retainer
Material Nylon
Colour Black
Head Diameter 18 mm
Stem Length 23 mm
Compatible Hole Size 9.5 mm
Compatible Make/Model/Year Old Cutlass 1990 - On, GM Light Truck 1996 - On
OEM-GM 10157900
OEM-GM 11517803
OEM-GM 15993201

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.