GM PUSH-TYPE RETAINER 7MM HD DIA. 10MM LGTH
502.17227
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 7 mm |
Stem Length | 10 mm |
Compatible Hole Size | 5 mm |
Compatible Make/Model/Year | GM Saturn 1991 - On |
EAN | 4061975317810 |
Review(s)
Product not yet rated.