GM RAD GRILLE NUT #8 SCR SIZE
502.18153
- UNSPSC 31161710
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Grille Nut Radiator Support |
Material | Steel |
Compatible Make/Model/Year | GM Trucks, C & K, 1, 2 & 3 1993 - On |
Finish | Zinc Phosphate |
Compatible Screw Size | #8 |
OEM-GM | 11561448 |
OEM-GM | 15686142 |
Review(s)
Product not yet rated.