GM RAD OVERFLOW BOT RET 5/16 H
502.14011
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Radiator Overflow Bottle/Windshield Washer Bottle Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 21/32 in |
Compatible Hole Size | 5/16 in |
Compatible Make/Model/Year | GM 1981 - On |
OEM-GM | 14019226 |
OEM-GM | 14071289 |
Review(s)
2020-04-07
body fastners pins to hold inner fenders, bumpers etc . Does what it should