GM RAD/WHELLHOUSE/FEND PT RET
502.19639
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Radiator, Wheelhouse,Fender & Front Bumper Cover Push-Type Retainer |
Material | Nylon |
Head Diameter | 17 mm |
Stem Length | 16 mm |
Compatible Hole Size | 6 mm |
OEM-CHRYSLER | 6506008AA |
OEM-FORD | W709176S300 |
OEM-GM | 15149708 |
Review(s)
Product not yet rated.