GM REAR LIC PLATE #8 SCREW SIZE
502.11855
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Side Marker Nut, Rear License Plate Bracket |
Material | Nylon |
Colour | Natural |
Compatible Make/Model/Year | GM 1980 - On |
Compatible Screw Size | #8 |
OEM-AMC-RENAULT | 8934201262 |
OEM-GM | 9669486 |
EAN | 4061975334480 |
Review(s)
Product not yet rated.