GM REAR ROCK PANEL UNDBODY BRACKET GM SATURN BLK
502.17226
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rear Door Rocker Panel to Underbody Bracket Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 15 mm |
Stem Length | 29 mm |
Compatible Hole Size | 8 mm |
Compatible Make/Model/Year | GM Saturn 4 door models 1991 - On |
OEM-GM | 10207146 |
OEM-GM | 21077323 |
Review(s)
Product not yet rated.