Free Shipping: For every order of $350 or more with the promo code : FREESHIP

GM RET BLK PANEL/GEN PURPOSE

502.20994 - UNSPSC 31163211
GM RET BLK PANEL/GEN PURPOSE GM RET BLK PANEL/GEN PURPOSE
GM RET BLK PANEL/GEN PURPOSE

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Panel Attachment & General Purpose Push Type Retainer
Head Diameter 25 mm
Stem Length 23 mm
Panel Range 6.0-9.0 mm
Compatible Hole Size 10.5 mm
Compatible Make/Model/Year Buick Enclave and GMC Acadia 2007 - On
OEM-GM 11589296

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.