GM ROCKER PAN MOULD CLIP 7/16
502.19822
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
25 pieces in stock at Vaughan, ON as of 4:06 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Rocker Panel Moulding Clip |
Material | Nylon |
Colour | Gray |
Top Head Diameter/Size | 9/16 x 3/4 in |
Bottom Head Diameter/Size | 5/8 x 3/4 in |
Stem Length | 9/16 in |
Compatible Hole Size | 7/16 in |
Compatible Make/Model/Year | Buick LeSabre, Cadillac Concours, DeVille, Eldorado & Seville; Chevrolet Impala, Lumina & Monte Carlo; Oldsmobile Aurora & Pontiac Bonneville 1995 - On |
OEM-GM | 25693852 |
Review(s)
Product not yet rated.