GM ROCKER PAN PT RET 6MM HOLE
502.19788
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Panel Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 11 mm |
Stem Length | 20 mm |
Compatible Hole Size | 6 mm |
Compatible Make/Model/Year | Achieva Cutlass, Grand Am & Malibu GM 1999 - On |
OEM-GM | 10246149 |
OEM-GM | 22657634 |
Review(s)
Product not yet rated.