GM ROCKR PNL MLD CLIP 15/32
502.19800
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Panel Moulding Clip |
Material | Nylon |
Colour | Black |
Stem Length | 9/16 in |
Compatible Hole Size | 5/16 in |
Compatible Make/Model/Year | Chevrolet Impala, Lumina & Monte Carlo 2000 - On |
Head Size | 15/32 x 1-5/16 in |
OEM-GM | 10352803 |
OEM-GM | 10437565 |
Review(s)
Product not yet rated.