GM SCREW NUT #6 3 8 SQUARE HEAD BLACK
502.14002
- UNSPSC 31161700
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | #6 Screw Nut Square Head |
Material | Nylon |
Colour | Black |
Head Diameter | 3/8 in |
Compatible Hole Size | 1/4 in |
Compatible Screw Size | #6 |
OEM-GM | 16503329 |
Review(s)
Product not yet rated.