GM SPLIT RIVET 3/16D 3/64-23/64GRIP ALUM
502.20741
- UNSPSC 31162201
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Split-Type Rivet |
Material | Aluminum |
Colour | Black |
Flange Diameter | 5/8 in |
Panel Range | 3/64-23/64 in |
Mandrel Material | Aluminum |
Diameter | 3/16 in |
OEM-GM | 11516807 |
Review(s)
2021-03-02
well made product