GM TAILGATE ROD CLIP 3/16
502.18926
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Tailgate Rod Clip |
Material | Nylon |
Colour | Natural |
Compatible Make/Model/Year | GM Trucks C, K, 1, 2, 3 1981 - On |
Rod Size | 3/16 in |
OEM-GM | 14037239 |
OEM-GM | 15545178 |
EAN | 4065233002227 |
Review(s)
Product not yet rated.