GM TRIM PAN GROM W/SEALER 24MMFLANGE WHITE
502.20635
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Grommet with Sealer |
Stem Length | 12 mm |
Flange Diameter | 24 mm |
Compatible Hole Size | 9 mm |
Compatible Make/Model/Year | Oldsmobile Alero & Pontiac Grand Am 2002 - On |
OEM-GM | 22722860 |
Review(s)
Product not yet rated.