GM TRIM PANEL RETAINER
502.19270
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 18 mm |
Bottom Head Diameter/Size | 20 mm |
Stem Diameter | 8 mm |
Stem Length | 24 mm |
Compatible Make/Model/Year | Buick Century & Regal, Chevrolet Venture, GM Truck, Express Savana, Olds Silhouette & Pontiac Trans Sport 1977 - On |
OEM-GM | 10285935 |
Review(s)
Product not yet rated.