GM TRUCK PANEL RETAINER
502.15970
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 9/32 x 1/2 in |
Bottom Head Diameter/Size | 9/16 x 11/16 in |
Stem Diameter | 5/16 in |
Stem Length | 3/4 in |
Compatible Make/Model/Year | GM Trucks 1976 - On |
OEM-GM | 15607165 |
OEM-GM | 15612948 |
EAN | 4061975302052 |
Review(s)
Product not yet rated.