GM TRUCKS TRIM PANEL RET 02+ WHITE
502.20444
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 20 mm |
Bottom Head Diameter/Size | 19 mm |
Stem Diameter | 11 mm |
Stem Length | 17 mm |
Compatible Make/Model/Year | GM Trucks: Rendezvous, S & T 2002 - On |
OEM-GM | 15076791 |
Review(s)
Product not yet rated.