GM WIRE LOOM ROUT CLIP 1/2 ID
502.19851
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Wire Loom Routing Clip |
Material | Nylon |
Colour | Black |
Outer Diameter | 11/16 in |
Inner Diameter | 1/2 in |
OEM-GM | 12040983 |
Review(s)
Product not yet rated.