HWH SEMS SCRW 4.2MMX16MM GM
502.18261
- UNSPSC 31161506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Washer Head Sems® with Teks® Point |
Material | Steel |
Finish | Phosphate |
Length | 16 mm |
Thread Diameter | M4.2 |
Pitch | 1.41 mm |
Hex Size | 7 mm |
Head Type | Hex Captive Washer |
Washer Diameter | 12 mm |
OEM-GM | 11503578 |
OEM-GM | 11503785 |
Review(s)
Product not yet rated.