INSRT W/SEALR M6 GRIP.65MM-2.0
502.20415
- UNSPSC 31161714
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | M6 - 1.0 Specialty Insert w/ Sealer |
Material | Steel |
Colour | Yellow |
Head Diameter | 12 mm |
Panel Range | 0.65 - 2 mm |
Compatible Make/Model/Year | Roof Rack, Tailgate & General Purpose GM APV Vans, C & K Trucks and Ford Explorer 1991 - On |
Finish | Zinc |
Hex Size | 8 mm |
OEM-FORD | N803763S100 |
OEM-GM | 11518684 |
OEM-GM | 15685099 |
Review(s)
Product not yet rated.