INSRT W/SEALR M6 GRIP.7MM-4MM
502.20422
- UNSPSC 31161714
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | M6-1.0 Specialty Insert |
Material | Steel |
Colour | Yellow |
Head Diameter | 13 mm |
Panel Range | 0.7 - 4 mm |
Compatible Make/Model/Year | Front Core Support & General Purpose GM Envoy & Trailblazer 2002 - On |
Finish | Zinc |
Hex Size | 9.5 mm |
OEM-GM | 11519952 |
Review(s)
Product not yet rated.