INTERIOR TRIM RETNR FORD BLACK
502.15479
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Interior Trim Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter/Size | 26 mm |
Stem Diameter | 8 mm |
Stem Length | 38 mm |
OEM-FORD | N804349S |
Review(s)
Product not yet rated.