M4.2-1.41 X 20MM HEX HD SEMS TAP SCREW BLACK
502.19278
- UNSPSC 31161506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Special Tapping Screw |
Material | Steel |
Colour | Black |
Finish | Black Phosphate |
Length | 20 mm |
Thread Diameter | M4.2 |
Pitch | 1.41 mm |
Hex Size | 7 mm |
Head Type | Hex Sems |
Review(s)
Product not yet rated.