METRIC FLANGE NUT ZINC M8X1.25
502.11644
- UNSPSC 31161712
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Metric Hex Flange Nut |
Material | Steel |
Finish | Phosphate |
Height | 8 mm |
Thread Diameter | M8 |
Pitch | 1.25 mm |
Hex Size | 13 mm |
Washer Diameter | 17 mm |
OEM-GM | 11501889 |
OEM-GM | 11502609 |
OEM-GM | 11507036 |
OEM-GM | 11514518 |
OEM-GM | 11514596 |
Review(s)
Product not yet rated.